1/2", Type LB, "R" Series, Conduit Body

Item #: 0125171
Cat #: RLB050
UPC: 092326211918
$ 15.30 EA
Company wide:
1,911 in stock
Conduit Body, Type: LB, "R" Series, Size: 1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket

Overview

Conduit Body, Type: LB, "R" Series, Size: 1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket
Hubbell-Taymac carries a complete line rigid/imc, emt and combo conduit bodies that allow easy access to pull wires, splice and maintain. All are available as a complete assembly or separate bodies, covers, and gaskets.
Also known as: 092326211918, RLB050, RACRLB050, 1/2” LB

Specifications

Material: Die Cast Aluminum
Diameter: 1/2 in
Standards: California Proposition 65
Material: Die Cast Aluminum
Standards: California Proposition 65
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)