1/2" Type LB Aluminum Conduit Body, "R" Series

Item #: 0125171

Cat #: 12CBLB

UPC: 092326211918

$ 8.91 EA
Company wide:
3,539 in stock
Type LB Conduit Body, "R" Series, 1/2", Die Cast Aluminum. Includes Cover & Gasket

Overview

Type LB Conduit Body, "R" Series, 1/2", Die Cast Aluminum. Includes Cover & Gasket

Conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 092326211918, 12CBLB, 1/2” LB

Specifications

Material: Die Cast Aluminum
Diameter: 1/2 in
Standards: California Proposition 65
Material: Die Cast Aluminum
Standards: California Proposition 65
Diameter: 1/2 in