200A 4T RL OU 14021

Item #: 0125170

Cat #: U7040RLTG

UPC: 784572140219

$ 198.90 EA
Company wide:
0 in stock
Documents & Guides
MLBU7040RLTG 200A 1PH 600V RINGLESS, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

MLBU7040RLTG 200A 1PH 600V RINGLESS, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572140219, U7040RLTG, MLBU7040RLTG

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 200
Phase: 1
Mounting: Surface
Standards: California Proposition 65