Xt Iec Fvnr Manual Motor Controller

Item #: 0125138

Cat #: XTSC040DDTD

UPC: 782116986804

$ 761.58 EA
Company wide:
0 in stock
Documents & Guides
Xt Iec Fvnr Manual Motor Controller, 40a, 55 Mm Frame Size, 24 Vdc Coil

Overview

Xt Iec Fvnr Manual Motor Controller, 40a, 55 Mm Frame Size, 24 Vdc Coil
Also known as: 782116986804, XTSC040DDTD, CUTXTSC040DDTD

Specifications

Volts DC Control: 24
Poles: 3
Mounting: Surface
Amps: 40
Volts AC: 600
Amps Range: 32 - 40
Volts DC Control: 24
Mounting: Surface
Volts AC: 600
Poles: 3
Amps: 40
Amps Range: 32 - 40