3" Female-Female Union

Item #: 0125116

Cat #: PV3000UNY805

UPC: 847656078195

$ 1232.43 EA
Company wide:
0 in stock
Documents & Guides
Female/Female Union, Size: 3 inch, Material: PVC Coated Steel.

Overview

Female/Female Union, Size: 3 inch, Material: PVC Coated Steel.
Also known as: 847656078195, PV3000UNY805, CLBPV3000UNY805

Specifications

Diameter: 3 in
Material: PVC Coated Steel
Diameter: 3 in
Material: PVC Coated Steel