12 AWG THHN/THWN-2 STRANDED ORANGE WITH YELLOW STRIPE 500FT ROLLS

Item #: 0125115

Cat #: 12THHNCSTRORAWYEL

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
12 AWG THHN/THWN-2 STRANDED ORANGE WITH YELLOW STRIPE 500FT ROLLS

Overview

12 AWG THHN/THWN-2 STRANDED ORANGE WITH YELLOW STRIPE 500FT ROLLS
Also known as: 12THHNCSTRORAWYEL

Specifications

Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Orange/Yellow
Stranding: Stranded
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Color: Orange/Yellow
Gauge: 12 AWG
Material: Copper
Conductors: 1
Stranding: Stranded