12 THHN/THWN-2 STRANDED BROWN WITH YELLOW STRIPE

Item #: 0125112

Cat #: 12THHNCSTRBROWYEL

UPC:

Company wide:
0 in stock
Documents & Guides
12 THHN/THWN-2 STRANDED BROWN WITH YELLOW STRIPE

Overview

12 THHN/THWN-2 STRANDED BROWN WITH YELLOW STRIPE
Also known as: 12THHNCSTRBROWYEL

Specifications

Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Brown/Yellow
Stranding: Stranded
Gauge: 12 AWG
Material: Copper
Conductors: 1
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Color: Brown/Yellow