
3-100W-MED INVERTED PENDANT Gray
Item #: 0125104
Cat #: P3573-09
UPC: 785247172405
$ 816.66 EA
Company wide:
0
in stock
Documents & Guides
Three-light 19-3/8 in pendant with satin white glass is perfect for residential and commercial applications. Brushed Nickel finish.
Overview
Three-light 19-3/8 in pendant with satin white glass is perfect for residential and commercial applications. Brushed Nickel finish.
Also known as: 785247172405, P3573-09, PROP357309
Specifications
| Wattage: | 100 |
| Color: | Gray |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Wattage: | 100 |
| Material: | Steel |
| Color: | Gray |
| Standards: | California Proposition 65 |