Item #: 0125100

Cat #: DWHT42166

UPC: 076174421668

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DWHT42166 48" LEVEL

Overview

DEW DWHT42166 48" LEVEL

The 48 in. I-Beam level offers precision leveling accuracy in a robust and durable design. It features durable block vials, instead of standard vials, that provide leveling accuracies of +/- 0.0005 in. and enhanced damage resistance. Each base is designed with V-Grooves for accurate reading on both flat and rounded surfaces, and each end cap is constructed with over-molding for enhanced impact protection.

Also known as: 076174421668, DWHT42166, DEWDWHT42166

Specifications

Color: Yellow/Black
Material: Aluminum
Color: Yellow/Black
Material: Aluminum