9" Torpedo Level

Item #: 0125099

Cat #: DWHT43003

UPC: 761744300350

Company wide:
0 in stock
Documents & Guides
9" Magnetic Torpedo Level, Magnified Center Vial for Readability, Material: Aluminum.

Overview

9" Magnetic Torpedo Level, Magnified Center Vial for Readability, Material: Aluminum.

Includes 9 in. Magnetic torpedo level - DWHT43003. Top and bottom milled utile surfaces for accuracy. Rare earth magnets and v-groove base for use on metal & rounded surfaces.

Also known as: 761744300350, DWHT43003, DEWDWHT43003

Specifications

Type: Torpedo Level
Color: Yellow/Black
Length: 9 in
Material: Aluminum
Type: Torpedo Level
Length: 9 in
Color: Yellow/Black
Material: Aluminum