20V MAX LITHIUM ION CORDLESS DRYWALL CUT-OUT TOOL

Item #: 0125039

Cat #: DCS551D2

UPC: 885911346702

Company wide:
0 in stock
Documents & Guides
DEWALT DCS551D2 20V ROTOZIP KIT

Overview

DEWALT DCS551D2 20V ROTOZIP KIT

The DCS551D2 20 V MAX lithium ion cordless drywall cut-out tool kit has a 26,000 rpm motor with a tool-free bit change. Dust-sealed switch protects against dust ingestion for longer tool life.

Also known as: 885911346702, DCS551D2, DEWDCS551D2

Specifications

Volts AC: 20
Type: Drywall Saw
Volts AC: 20
Type: Drywall Saw