BRACED SGL BRKT, 42", HD GLVD

Item #: 0124940

Cat #: B49442HDG

UPC: 781011577544

$ 1203.85 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series bracket, 16" H x 42" L x 1.62" W, Steel, Hot-dipped galvanized, Bottom brace B42 channel

Overview

Eaton B-Line series bracket, 16" H x 42" L x 1.62" W, Steel, Hot-dipped galvanized, Bottom brace B42 channel

B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel

Also known as: 781011577544, B49442HDG, BLIB49442HDG

Specifications

Length: 42 in
Material: Steel
Length: 42 in
Material: Steel