Class H & K Fuse Reducers, Dimension Fuses, 60 - 100A, 600V

Item #: 0124870

Cat #: NO.616

UPC: 051712331111

$ 75.68 EA
Company wide:
31 in stock
Documents & Guides
Fuse Reducers, for Class H & K, Dimension Fuses, 60 - 100 Amp, 600 Volt, For Bussmann Types NOS & RES

Overview

Fuse Reducers, for Class H & K, Dimension Fuses, 60 - 100 Amp, 600 Volt, For Bussmann Types NOS & RES
Also known as: 051712331111, NO.616, BUSNO.616

Specifications

Material: Copper
Class: K, H
Volts AC: 600
Amps Range: 60 - 100
Material: Copper
Volts AC: 600
Class: K, H
Amps Range: 60 - 100