Breaker, Tenant Main, 125A, 2P, 240V, 25 kAIC, Type CCV

Item #: 0124858

Cat #: CCVH2125

UPC: 786685368429

$ 260.53 EA
Company wide:
0 in stock
Documents & Guides
125 Amp, 2-Pole Type CCV Circuit Breaker, Bolt-On, 25 kAIC, 240 VAC. Includes: 2/0 - 300 Line & Load Side Lugs. Used on Type ECC Unit Enclosures.

Overview

125 Amp, 2-Pole Type CCV Circuit Breaker, Bolt-On, 25 kAIC, 240 VAC. Includes: 2/0 - 300 Line & Load Side Lugs. Used on Type ECC Unit Enclosures.
Also known as: 786685368429, CCVH2125, CUTCCVH2125

Specifications

Mounting: Panel
Amps: 125
Volts AC: 240
Interrupt Rating DC: 125 kA
Mounting: Panel
Volts AC: 240
Amps: 125
Interrupt Rating DC: 125 kA