Laser/Ink Jet, Self-Lam Label, Adhesive

Item #: 0124842

Cat #: LJSL1-Y3-5

UPC: 074983824496

$ 0.11 EA
Company wide:
0 in stock
Documents & Guides
Laser/Ink Jet Self-Laminating Label, 8.5" x 11" sheet, 0.50" x 0.75", Polyester, White

Overview

Laser/Ink Jet Self-Laminating Label, 8.5" x 11" sheet, 0.50" x 0.75", Polyester, White
Also known as: 074983824496, LJSL1-Y3-5, PDTLJSL1Y35

Specifications

Material: Polyester
Color: White
Length: 3 in
Material: Polyester
Length: 3 in
Color: White