Threaded Conduit Nipple, 1" x 10", Stainless Steel

Item #: 0124831

Cat #: S61000CH00

UPC: 847656001995

$ 20.98 EA
Company wide:
44 in stock
Documents & Guides
Threaded Conduit Nipple, 1 Inch x 10 Inch, Stainless Steel

Overview

Threaded Conduit Nipple, 1 Inch x 10 Inch, Stainless Steel
Also known as: 847656001995, S61000CH00, CLBS61000CH00

Specifications

Diameter: 1 in
Material: Stainless Steel
Length: 10 in
Diameter: 1 in
Length: 10 in
Material: Stainless Steel