15A Time-Delay Glass Fuse, 1/4" x 1-1/4", 32V

Item #: 0124829

Cat #: MDL-15-R

UPC: 051712656573

$ 3.39 EA
Company wide:
130 in stock
Documents & Guides
15 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 32V, RoHS

Overview

15 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 32V, RoHS

These Eaton Bussmann glass tube fuses with nickel-plated brass end caps feature time-delay, that allows for close sizing on inductive circuits.

Also known as: 051712656573, MDL-15-R, BUSMDL15R

Specifications

Type: Fuse, Electronic
Amps: 15
Volts AC: 32
Interrupt Rating AC: 10 kA
Type: Fuse, Electronic
Volts AC: 32
Amps: 15
Interrupt Rating AC: 10 kA