10A Time-Delay Glass Fuse, 1/4" x 1-1/4", 32V

Item #: 0124827

Cat #: MDL-10-R

UPC: 051712652131

$ 1.10 EA
Company wide:
802 in stock
Documents & Guides
Fuse, 10 Amp, Time-Delay, Glass, 1/4 Inch x 1-1/4 Inch, 32 Volt AC, RoHS

Overview

Fuse, 10 Amp, Time-Delay, Glass, 1/4 Inch x 1-1/4 Inch, 32 Volt AC, RoHS

These Eaton Bussmann glass tube fuses with nickel-plated brass end caps feature time-delay, that allows for close sizing on inductive circuits.

Also known as: 051712652131, MDL-10-R, BUSMDL10R

Specifications

Amps: 10
Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Material: Glass
Volts AC: 32
Type: Electronic
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 10 kA
Amps: 10
Speed: Time Delay, Slow Blow
Volts AC: 32
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Material: Glass
Type: Electronic
Length: 1.250 in