Breaker, Molded Case, 15A, 1P, 277VAC, 65kAIC

Item #: 0124818

Cat #: THED113015WL

UPC: 783164236934

$ 789.43 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 15 Amp, 1-Pole, 277 Volt AC, 65 kAIC, Thermal Magnetic

Overview

Breaker, Molded Case, 15 Amp, 1-Pole, 277 Volt AC, 65 kAIC, Thermal Magnetic
Also known as: 783164236934, THED113015WL, ABBTHED113015WL

Specifications

Poles: 1
Family / Style: E150
Poles: 1
Family / Style: E150