3/4" Double Arming Bolt, 28" Length

Item #: 0124772

Cat #: P8897

UPC:

$ 26.77 EA
Company wide:
0 in stock
Documents & Guides
Double Arming Bolt. Size: 3/4" Diameter, 28" Bolt Length. Hot Dip Galvanized, Rolled Thread Type. Each Furnished w/ 4 Square Nuts.

Overview

Double Arming Bolt. Size: 3/4" Diameter, 28" Bolt Length. Hot Dip Galvanized, Rolled Thread Type. Each Furnished w/ 4 Square Nuts.
Also known as: P8897, PLHP8897

Specifications

Diameter: 3/4 in
Length: 28 in
Material: Steel
Diameter: 3/4 in
Material: Steel
Length: 28 in