Multi-Tap Connector, Insulated, Aluminum

Item #: 0124759

Cat #: PBTS-3-3/0-F

UPC: 783669712407

$ 89.42 EA
Company wide:
2 in stock
Nimbus4Flex Insulated Flexible Aluminum Multi-Tap Connector, Conductor Range 3/0-6, Flex 2/0-6 H,I,K,DLO 1-6 M, 3 Ports, Single Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus4Flex Insulated Flexible Aluminum Multi-Tap Connector, Conductor Range 3/0-6, Flex 2/0-6 H,I,K,DLO 1-6 M, 3 Ports, Single Sided Entry, Tin Plated, UL, CSA
Also known as: 783669712407, PBTS-3-3/0-F, ILSPBTS330F

Features & Benefits

  • Accepts Copper Class B, C, G, H, I, K, M, DLO conductors and Aluminum Conductors
  • High dielectric strength plastisol is chemical and UV resistant
  • Cold temperature rated to -45°C
  • Patented screw design improves vibration resistance, compresses conductor without damage, and eliminates the need for ferrules

Specifications

Color: Black
Size: 1/4
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 3/0
Wire/Cable Openings: 3
Color: Black
Material: Aluminum
Allowable Gauge Range: 6 - 3/0
Size: 1/4
Standards: California Proposition 65
Wire/Cable Openings: 3