
4-1/2" Paddle Switch Small Angle Grinder, Corded
Item #: 0124731
Cat #: DWE4120
UPC: 885911278836
Company wide:
0
in stock
Documents & Guides
Paddle Switch Small Angle Grinder, Corded, 9 Amp, 1140 Watt, Diameter: 4-1/2", Arbor: 5/8"-11, Maximum Speed: 12000 RPM, Switch Type: Paddle, Quick-Change™ Wheel Release. Includes: One-Touch Guard, Wrench
Overview
Paddle Switch Small Angle Grinder, Corded, 9 Amp, 1140 Watt, Diameter: 4-1/2", Arbor: 5/8"-11, Maximum Speed: 12000 RPM, Switch Type: Paddle, Quick-Change™ Wheel Release. Includes: One-Touch Guard, Wrench
The DWE4120 4 1/2" Paddle Switch Small Angle Grinder has a powerful 9 Amp motor with overload protection for fast material removal, a slim design to add comfort for extended use, and a low-profile construction for operating in tight spaces.
Also known as: 885911278836, DWE4120, DEWDWE4120
Specifications
| Length: | 10.75 in |
| Material: | Plastic |
| Amps: | 9 |
| Diameter: | 4 1/2 in |
| Type: | Corded |
| Color: | Yellow |
| Length: | 10.75 in |
| Amps: | 9 |
| Type: | Corded |
| Material: | Plastic |
| Diameter: | 4 1/2 in |
| Color: | Yellow |