Compression Lug, Copper, 1-Hole

Item #: 0124630

Cat #: CLWS-3-38

UPC: 783669631753

$ 11.69 EA
Company wide:
0 in stock
Surecrimp Copper Compression Lug, Conductor Size 3, 1 Hole, 3/8in Bolt Size, Long Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 3, 1 Hole, 3/8in Bolt Size, Long Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669631753, CLWS-3-38, ILSCLWS338

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 3
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 3
Mounting: 1-Hole
Stud Size: 3/8 in