16 AWG TFFN, Yellow, 1000'

Item #: 0124614

Cat #: 16TFFNSTRYELX1000

UPC:

Company wide:
0 in stock
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Yellow, 1000 ft. Reel.

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Yellow, 1000 ft. Reel.
Also known as: 16TFFNSTRYELX1000

Specifications

Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Color: Yellow
Stranding: Stranded
Length: 1000 ft
Volts AC: 600
Gauge: 16 AWG
Color: Yellow
Material: Copper
Conductors: 1
Jacket: Nylon
Stranding: Stranded