16 AWG TFFN, White, 1000'

Item #: 0124607

Cat #: 16TFFNSTRWHIBLU100

UPC:

Company wide:
0 in stock
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, White, 1000 ft. Reel.

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, White, 1000 ft. Reel.
Also known as: 16TFFNSTRWHIBLU100

Specifications

Color: White/Blue
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Stranded
Color: White/Blue
Material: Copper
Conductors: 1
Jacket: Nylon
Length: 1000 ft
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded