This product has been discontinued.

12" Linkable Undercabinet Fixture
Item #: 0124582
Cat #: UCLD-12IN-30K-90CRI-SWR-WH
UPC: 889804599985
Company wide:
0
in stock
Discontinued
Documents & Guides
12" Linkable Undercabinet FixtureLinkable LED Undercabinet Fixture, 12", 7.3W, 120V, Lumens: 740, Color Temperature: 3000K, Hardwire
Overview
12" Linkable Undercabinet FixtureLinkable LED Undercabinet Fixture, 12", 7.3W, 120V, Lumens: 740, Color Temperature: 3000K, Hardwire
Also known as: 889804599985, UCLD-12IN-30K-90CRI-SWR-WH, LITUCLD12IN30K90CR
Specifications
| Length: | 1 ft, 12 in |
| Color Temperature: | 3000 (Warm White) |
| Type: | Under Cabinet, Magnetic Switch |
| Color: | White |
| Wattage: | 7.300 |
| Material: | Aluminum |
| Light Technology: | LED |
| Length: | 1 ft, 12 in |
| Type: | Under Cabinet, Magnetic Switch |
| Wattage: | 7.300 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White) |
| Color: | White |
| Material: | Aluminum |