15kV, 1/C, 500 Kcmil Copper, MV-105 Power Distribution Cable

Item #: 0124569

Cat #: 500MV10515KV133%EP

UPC: 079407006847

$ 30.31 FT
Company wide:
423 in stock
Documents & Guides
15kV, 1/C, 500 Kcmil Copper, MV-105 Power Distribution Cable, With Copper-Tape Sheild & PVC JCKT, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Order.

Overview

15kV, 1/C, 500 Kcmil Copper, MV-105 Power Distribution Cable, With Copper-Tape Sheild & PVC JCKT, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Order.

Medium Voltage Cables, or MV Cables, is a category defined by the international Electrotechnical Commission (IEC) as having a voltage rating of above 1kV up to 100kV.

Also known as: 079407006847, 500MV10515KV133%EP

Specifications

Volts AC: 15kV
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Conductors: 1
Gauge: 500 kcmil
Shielding: Shielded
Volts AC: 15kV
Material: Copper
Length: Cut to Length
Gauge: 500 kcmil
Jacket: PVC
Color: Black
Conductors: 1
Shielding: Shielded