15kV 1/C 350 Kcmil CU MV-105 133% EPR

Item #: 0124568

Cat #: 350MV10515KV133%EP

UPC: 079407006830

$ 23.33 FT
Company wide:
230 in stock
Documents & Guides
15kV, 1/Conductor, 350 Kcmil Copper, MV-105 Power Distribution Cable, with Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circuit: 250C, Cut to Order.

Overview

15kV, 1/Conductor, 350 Kcmil Copper, MV-105 Power Distribution Cable, with Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circuit: 250C, Cut to Order.

Medium Voltage Cables, or MV Cables, is a category defined by the international Electrotechnical Commission (IEC) as having a voltage rating of above 1kV up to 100kV.

Also known as: 079407006830, 350MV10515KV133%EP, high volt pe caple

Specifications

Volts AC: 15kV
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Conductors: 1
Gauge: 350 kcmil
Shielding: Shielded
Volts AC: 15kV
Material: Copper
Length: Cut to Length
Gauge: 350 kcmil
Jacket: PVC
Color: Black
Conductors: 1
Shielding: Shielded