Power Distribution Cable, 4/0, MV-105, 133% EPR, 15kV

Item #: 0124563

Cat #: 4AMV10515KV133%EPR

UPC: 079407006816

$ 17.66 FT
Company wide:
820 in stock
Documents & Guides
15kV, 1/Conductor, 4/0 AWG Copper, MV-105 Power Distribution Cable, WIth Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations Cable Tray, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circuit: 250C, Cut to Length.

Overview

15kV, 1/Conductor, 4/0 AWG Copper, MV-105 Power Distribution Cable, WIth Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations Cable Tray, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circuit: 250C, Cut to Length.

Superior performance in petrochemical plants, pulp and paper mills, sewage and water treatment plants, environmental protection systems, railroads, mines, utility power generating stations, steel mills, textile plants and other industrial three-phase applications.

Also known as: 079407006816, 4AMV10515KV133%EPR, ware

Specifications

Volts AC: 15kV
Jacket: PVC
Material: Copper
Color: Black
Gauge: 4/0 AWG
Length: Cut to Length
Conductors: 1
Shielding: Shielded
Volts AC: 15kV
Material: Copper
Gauge: 4/0 AWG
Conductors: 1
Jacket: PVC
Color: Black
Length: Cut to Length
Shielding: Shielded