KEL HBL430CS2W WT CONN3 POLE 4 WIRE INSULGRIP

Item #: 0124503

Cat #: HBL430CS2W

UPC: 783585010205

Company wide:
0 in stock
Documents & Guides
The interchangeable product line, INSULGRIP pin and sleeve features metallic where you want it and non-metallic where you need it offers two different styles of grounding.

Overview

The interchangeable product line, INSULGRIP pin and sleeve features metallic where you want it and non-metallic where you need it offers two different styles of grounding.

Metallic where you want It, non-metallic where you need it. Different from traditional all-metallic devices, Hubbell Pin and Sleeve wiring devices are designed to provide metallic shrouding where you want it and a non-metallic housing where you need it. What’s more, Hubbell’s watertight Insulgrip Pin and Sleeve wiring devices are designed with safety first and foremost. We created the line with plant facility maintenance personnel and a safer industrial work environment in mind. To greatly reduce the likelihood of electrical shock, we developed our exclusive nonmetallic watertight system, meaning that with Hubbell on the job, the mix of electricity and water isn’t the threat it once was. So, whether the job calls for a welding outlet in a dry location or a motor disconnect in a wet location, step up to Hubbell Pin and Sleeve wiring devices.

Also known as: 783585010205, HBL430CS2W, KELHBL430CS2W

Features & Benefits

  • Watertight neoprene sealing glands for reliable seal
  • Spring-Loaded, gasketed cover for dust-tight seal
  • Pin chamber confines arcing within the interior chamber

Specifications

Material: Composite
Size: Standard
NEMA Configuration: Non-Nema
Amps: 30
Type: Standard
Material: Composite
NEMA Configuration: Non-Nema
Type: Standard
Size: Standard
Amps: 30