Demolition Scratch Awl, 4"

Item #: 0124461

Cat #: 650DD

UPC: 092644322334

$ 17.99 EA
Company wide:
2 in stock
Documents & Guides
Demolition Awl/Punch, Cushion-Grip Handle, Plated Metal Strike Cap

Overview

Demolition Awl/Punch, Cushion-Grip Handle, Plated Metal Strike Cap
Also known as: 092644322334, 650DD, KLE650DD

Specifications

Type: Scratch Awl
Length: 4 in, 9 in
Standards: California Proposition 65
Type: Scratch Awl
Standards: California Proposition 65
Length: 4 in, 9 in

Customer Reviews

No reviews for this product
(0)