Compact Enclosure, Hinge Cover With Cam Lock

Item #: 0124336

Cat #: AE1076500

UPC: 639889373556

Company wide:
0 in stock
Documents & Guides
No Documents Available
Compact Enclosure, Hinge Cover With (2) 3mm Double Bit Cam Locks, 30 x 24 x 8.3 Inch, NEMA 4, Carbon Steel/Gray Finish, Includes Mounting Plate

Overview

Compact Enclosure, Hinge Cover With (2) 3mm Double Bit Cam Locks, 30 x 24 x 8.3 Inch, NEMA 4, Carbon Steel/Gray Finish, Includes Mounting Plate
Also known as: 639889373556, AE1076500, RIT1076500

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Sheet Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Sheet Steel