Heavy Duty, 1 Inch x 36 Yards

Item #: 0124320

Cat #: 22-1x36YD

UPC: 054007100423

$ 42.81 EA
Company wide:
0 in stock
Documents & Guides
Vinyl Electric Tape, Heavy Duty, 1 Inch x 36 Yards

Overview

Vinyl Electric Tape, Heavy Duty, 1 Inch x 36 Yards

This black, 10 mil tape is one of 3M`s thickest vinyl electrical tapes. It provides excellent weather resistance and provides moisture-tight electrical and mechanical protection with fewer wraps than thinner tapes. Inner pack of 1 per box, 12 per carton.

Also known as: 054007100423, 22-1x36YD, MMM221X36

Specifications

Length: 36 yd, 108 ft
Width: 1 in
Material: Vinyl, PVC
Color: Black
Product Thickness: 10 mil
Type: Commercial / Spec Grade
Family / Style: Scotch® 22 Series
Length: 36 yd, 108 ft
Material: Vinyl, PVC
Product Thickness: 10 mil
Family / Style: Scotch® 22 Series
Width: 1 in
Color: Black
Type: Commercial / Spec Grade