Dummy Fuse - Neutral, Type H & R, 200A, 250V

Item #: 0124311

Cat #: NTN-R-200

UPC: 051712305648

$ 276.81 EA
Company wide:
0 in stock
Documents & Guides
Dummy Fuse - Neutral, Type H & R, 200A, 250V

Overview

Dummy Fuse - Neutral, Type H & R, 200A, 250V
Also known as: 051712305648, NTN-R-200, BUSNTNR200

Specifications

Type: Dummy Fuse, Neutral
Type: Dummy Fuse, Neutral