ETN V48M34T4516 V48M34T4516V45DA032

Item #: 0124285

Cat #: V48M34T4516

UPC: 786680196713

$ 7782.45 EA
Company wide:
0 in stock
Documents & Guides
CUT V48M34T4516 XFMR 3PH 480-

Overview

CUT V48M34T4516 XFMR 3PH 480-
Also known as: 786680196713, V48M34T4516, CUTV48M34T4516

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 45kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y