1" Non-Metallic Liquidtight, Gray, 500' Reel

Item #: 0124242

Cat #: 1NMFX500

UPC: 077680169495

$ 1.84 FT
Company wide:
12,250 in stock
Documents & Guides
1" Non-Metallic Liquidtight Conduit, Gray, 500 Foot Reel, UL Listed for Outdoor Use & Sunlight Resistant

Overview

1" Non-Metallic Liquidtight Conduit, Gray, 500 Foot Reel, UL Listed for Outdoor Use & Sunlight Resistant

A general purpose nonmetallic liquidtight conduit offers excellent protection to wiring from abrasion, sunlight, mild acids, alkaline and oils. Often used for air conditioning hook-ups and other outdoor applications.

Also known as: 077680169495, 1NMFX500

Specifications

Diameter: 1 in
Length: 500 ft
Color: Gray
Type: LFNC-B
Package Type: Reel
Diameter: 1 in
Color: Gray
Package Type: Reel
Length: 500 ft
Type: LFNC-B