Non-Metallic Liquidtight, 3/4", Gray, 500' Coil

Item #: 0124240

Cat #: 34NMFX500

UPC: 782673810246

$ 1.25 FT
Company wide:
36,220 in stock
Documents & Guides
3/4" Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 500 feet Coil.

Overview

3/4" Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 500 feet Coil.

Liquidtight conduits are perfect for use in environments that are likely to get moist or wet. Used in conjunction with liquid-tight fittings, conduit can keep moisture at bay.

Also known as: 782673810246, 34NMFX500

Specifications

Diameter: 3/4 in
Length: 500 ft
Color: Gray
Type: LFNC-B
Diameter: 3/4 in
Color: Gray
Length: 500 ft
Type: LFNC-B