Non-Metallic Liquidtight, 1/2", Gray 1000' Reel

Item #: 0124235

Cat #: 12NMFX1000

UPC: 782673810147

$ 0.82 FT
Company wide:
71,236 in stock
Documents & Guides
1/2" Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 1000 feet Reel.

Overview

1/2" Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 1000 feet Reel.

Liquidtight conduits are perfect for use in environments that are likely to get moist or wet. Used in conjunction with liquid-tight fittings, conduit can keep moisture at bay.

Also known as: 782673810147, 12NMFX1000, 1/2" carflex

Specifications

Diameter: 1/2 in
Length: 1000 ft
Color: Gray
Type: LFNC-B
Diameter: 1/2 in
Color: Gray
Length: 1000 ft
Type: LFNC-B