Stripper Bushing

Item #: 0124211

Cat #: F-8

UPC: 783310026938

Company wide:
0 in stock
Documents & Guides
Cable Stripper Bushing, Gauge: 750 MCM THHN/XHHN AL, Max Cable Diameeter: 1.065, Jacket Mil Thickness: 80, Max Bushing Inner Diameter: 1.075 Material: Aluminum.

Overview

Cable Stripper Bushing, Gauge: 750 MCM THHN/XHHN AL, Max Cable Diameeter: 1.065, Jacket Mil Thickness: 80, Max Bushing Inner Diameter: 1.075 Material: Aluminum.

Stripping Bushing (F-8)

Also known as: 783310026938, F-8, GREF8

Specifications

Type: Bushing
Gauge: 750 kcmil
Type: Bushing
Gauge: 750 kcmil