Stripper Bushing

Item #: 0124204

Cat #: E-6

UPC: 783310026846

Company wide:
0 in stock
Documents & Guides
Cable Stripper Bushing, Gauge: 500 MCM THHN/XHHN AL, Max Cable Diameeter: 0.865, Jacket Mil Thickness: 70, Max Bushing Inner Diameter: 0.875 Material: Aluminum.

Overview

Cable Stripper Bushing, Gauge: 500 MCM THHN/XHHN AL, Max Cable Diameeter: 0.865, Jacket Mil Thickness: 70, Max Bushing Inner Diameter: 0.875 Material: Aluminum.

Stripping Bushing (E-6)

Also known as: 783310026846, E-6, GREE6

Specifications

Type: Bushing
Gauge: 500 kcmil
Type: Bushing
Gauge: 500 kcmil