Stripper Bushing

Item #: 0124183

Cat #: R-3

UPC: 783310026549

Company wide:
0 in stock
Documents & Guides
Cable Stripper Bushing, Gauge: 1 AWG THHN/XHHW CU, Max Cable Diameeter: 0.440, Jacket Mil Thickness: 60, Max Bushing Inner Diameter: 0.450 Material: Aluminum.

Overview

Cable Stripper Bushing, Gauge: 1 AWG THHN/XHHW CU, Max Cable Diameeter: 0.440, Jacket Mil Thickness: 60, Max Bushing Inner Diameter: 0.450 Material: Aluminum.

Cable Stripper Bushing, Gauge: 1 AWG THHN/XHHW CU, Max Cable Diameeter: 0.440, Jacket Mil Thickness: 60, Max Bushing Inner Diameter: 0.450 Material: Aluminum.

Also known as: 783310026549, R-3, GRER3

Specifications

Type: Bushing
Gauge: 1 AWG
Type: Bushing
Gauge: 1 AWG