Stripper Bushing

Item #: 0124182

Cat #: F-2

UPC: 783310026532

Company wide:
0 in stock
Documents & Guides
Cable Stripper Bushing, Gauge: 1 AWG THHN/XHHN AL & 2 RHW/Rhh/USE CU, Max Cable Diameeter: 0.415, Jacket Mil Thickness: 60, Max Bushing Inner Diameter: 0.425 Material: Aluminum

Overview

Cable Stripper Bushing, Gauge: 1 AWG THHN/XHHN AL & 2 RHW/Rhh/USE CU, Max Cable Diameeter: 0.415, Jacket Mil Thickness: 60, Max Bushing Inner Diameter: 0.425 Material: Aluminum

Cable Stripper Bushing, Gauge: 1 AWG THHN/XHHN AL & 2 RHW/Rhh/USE CU, Max Cable Diameeter: 0.415, Jacket Mil Thickness: 60, Max Bushing Inner Diameter: 0.425 Material: Aluminum.

Also known as: 783310026532, F-2, GREF2

Specifications

Type: Bushing
Gauge: 1 AWG, 2 AWG
Type: Bushing
Gauge: 1 AWG, 2 AWG