Stripper Bushing

Item #: 0124181

Cat #: E-2

UPC: 783310026525

Company wide:
0 in stock
Documents & Guides
Cable Stripper Bushing, Gauge: 2 AWG THHN CU, Max Cable Diameeter: 0.390, Jacket Mil Thickness: 45, Max Bushing Inner Diameter: 0.400 Material: Aluminum.

Overview

Cable Stripper Bushing, Gauge: 2 AWG THHN CU, Max Cable Diameeter: 0.390, Jacket Mil Thickness: 45, Max Bushing Inner Diameter: 0.400 Material: Aluminum.

Cable Stripper Bushing, Gauge: 2 AWG THHN CU, Max Cable Diameeter: 0.390, Jacket Mil Thickness: 45, Max Bushing Inner Diameter: 0.400 Material: Aluminum.

Also known as: 783310026525, E-2, GREE2

Specifications

Type: Bushing
Gauge: 2 AWG
Type: Bushing
Gauge: 2 AWG