Stripper Bushing

Item #: 0124180

Cat #: R-2

UPC: 783310026518

Company wide:
0 in stock
Documents & Guides
Cable Stripper Bushing, Gauge: 4 RHW/RHH/USE CU, Max Cable Diameeter: 0.365, Jacket Mil Thickness: 60, Max Bushing Inner Diameter: 0.375 Material: Aluminum.

Overview

Cable Stripper Bushing, Gauge: 4 RHW/RHH/USE CU, Max Cable Diameeter: 0.365, Jacket Mil Thickness: 60, Max Bushing Inner Diameter: 0.375 Material: Aluminum.

Cable Stripper Bushing, Gauge: 4 RHW/RHH/USE CU, Max Cable Diameeter: 0.365, Jacket Mil Thickness: 60, Max Bushing Inner Diameter: 0.375 Material: Aluminum.

Also known as: 783310026518, R-2, GRER2

Specifications

Type: Bushing
Gauge: 4 AWG
Type: Bushing
Gauge: 4 AWG