Cable End Stripper W/ THHN Copper Bushing Kit
Item #: 0124165
Cat #: GTS-THHN
UPC: 783310027355
Company wide:
0
in stock
Documents & Guides
Cable Stripper, Capacity w/ Included Bushings: 6 AWG - 500 MCM, Material: Aluminum, Steel, Lenght: 6.5" with Bushing
Overview
Cable Stripper, Capacity w/ Included Bushings: 6 AWG - 500 MCM, Material: Aluminum, Steel, Lenght: 6.5" with Bushing
14 bushing kit ranging from #6 AWG - 500 MCM THHN copper conductor One way ratchet handle – allows user to maintain control of the cutback throughout the stripping process, ensuring blade does not come into contact with the conductor Tension grip depth stop –Self contained 4” laser etched depth stop for precise articulation of cut back depth, no additional tools needed for depth stop set up Spring loaded retention pin – Quick attachment method of cable specific bushings, no additional tools needed for bushing attachment Safety factor – Replaces the need to use blades when stripping cable. Blade lacerations comprise approximately 40% of all recordable injuries on the jobsite.
Also known as: 783310027355, GTS-THHN, GREGTSTHHN
Specifications
| Type: | Stripper |
| Gauge: | 250 kcmil, 3/0 AWG, 1 AWG, 4 AWG, 400 kcmil, 300 kcmil, 4/0 AWG, 1/0 AWG, 3 AWG, 2/0 AWG, 2 AWG, 6 AWG, 350 kcmil, 500 kcmil |
| Material: | Steel, Aluminum |
| Type: | Stripper |
| Material: | Steel, Aluminum |
| Gauge: | 250 kcmil, 3/0 AWG, 1 AWG, 4 AWG, 400 kcmil, 300 kcmil, 4/0 AWG, 1/0 AWG, 3 AWG, 2/0 AWG, 2 AWG, 6 AWG, 350 kcmil, 500 kcmil |