660W Medium Keyless Porcelain Socket

Item #: 0124156

Cat #: 80-1113

UPC: 045923811135

Company wide:
0 in stock
Documents & Guides
Keyless Porcelain Socket; 1/4 IPS Cap With Set Screw; 20 in. AWM B/W 150C W/ Grid; CSSNP Screw Shell; Glazed; 660W; 250V

Overview

Keyless Porcelain Socket; 1/4 IPS Cap With Set Screw; 20 in. AWM B/W 150C W/ Grid; CSSNP Screw Shell; Glazed; 660W; 250V
Also known as: 045923811135, 80-1113, SAT801113

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Wattage: 660
Material: Porcelain
Volts AC: 250