Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0124124

Cat #: FDC2060

UPC: 786679620601

$ 3796.56 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker

Overview

Series C NEMA F-frame Molded Case Circuit Breaker
Also known as: 786679620601, FDC2060, CUTFDC2060

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 600
Amps: 60
Mounting: Panel
Poles: 2
Amps: 60
Volts DC: 250
Volts AC: 600