Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0124086

Cat #: FD2175VL

UPC: 786685014296

$ 5702.58 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker

Overview

Series C NEMA F-frame Molded Case Circuit Breaker
Also known as: 786685014296, FD2175VL, CUTFD2175VL

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 175
Volts AC: 600
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 175