10HP 3490RPM 3PH 60HZ 215T 3729M TEFC F1

Item #: 0124078

Cat #: EM3711T

UPC: 781568139066

Call for price
Company wide:
0 in stock
Documents & Guides
10HP 3490RPM 3PH 60HZ 215T 3729M TEFC F1

Overview

10HP 3490RPM 3PH 60HZ 215T 3729M TEFC F1
Also known as: 781568139066, EM3711T, BLMEM3711T

Specifications

Phase: 3
Horsepower: 10
Amps: 60
Phase: 3
Amps: 60
Horsepower: 10