Overload Relay, 24-240V AC/DC Control, 20.4-264VAC, 6A, Machine Protection, 600VAC, 3A

Item #: 0124061

Cat #: EMT6

UPC: 015080661669

$ 846.22 EA
Company wide:
0 in stock
Documents & Guides
Thermistor, Overload Relay, 24 - 240 Volt AC/DC Control, 20.4 - 264 Volt AC Safety, 6 Amp, Machine Protection, 600 Volt AC, 3 Amp, IP20, Automatic, 50-60 Hz, Mains and Fault LED Display,

Overview

Thermistor, Overload Relay, 24 - 240 Volt AC/DC Control, 20.4 - 264 Volt AC Safety, 6 Amp, Machine Protection, 600 Volt AC, 3 Amp, IP20, Automatic, 50-60 Hz, Mains and Fault LED Display,

A broad range of functions despite the very small footprint. The EMT6 thermistor relay protects equipment against overtemperature caused by heavy starting duties, braking operations,

Also known as: 015080661669, EMT6, CUTEMT6

Specifications

Amps: 6, 3
Volts DC: 24, 240
Volts AC: 24, 240
IP/NEMA Rating: IP20
Amps: 6, 3
Volts AC: 24, 240
Volts DC: 24, 240
IP/NEMA Rating: IP20